Select Country and Language Canada / English
Change Country
5439W5 0101000 | BELDEN

BELDEN | 5439W5 0101000 | Coax - CCTV, CATV and MATV Applications 20 AWG PE/GIFHD SH PVC Black

  • Manufacturer # 5439W5 0101000
  • Anixter #B5439W5
AWG: 20
Approx. Wt. lb./1,000 ft.: 34
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.145
Insulation Thickness (in.): 0.145
Jacket Material Color (O.D. in.): UV PVC/BLK/0.236
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): -----
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.145
Nom. O.D. (in.): 0.236
Nom. Vel of Prop.: 83%
Notes/Special Features: DIRECT BURIAL
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 95% TC Braid
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

20 AWG bare copper conductor, foam polyethylene insulation, Duobond shield (100% coverage) plus a tinned copper braid shield (95% coverage), Coreguard flooding grease, PVC jacket. Sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items