Select Country and Language Canada / English
Change Country
5539/12 SL001 | ALPHA WIRE

ALPHA WIRE | 5539/12 SL001 | Xtra-Guard-1 Multiconductor Cable, 16AWG, 12 Conductors, 600V, Supra-Shield Foil + Braid, PVC Jacket, Slate

  • Manufacturer # 5539/12 SL001
  • Anixter #A5539/12
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 12 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Rating: 600 VOLTS AC
Description

Xtra-Guard 1 - High is a high-performance cable for general-purpose applications. It features a unique, premium-grade PVC insulation and jacket for easier routing of cable in small spaces. It provides resistance to oils per UL Oil Res I (60C OIL RES) and Class 43. It is designed for use in ambient temperatures up to 105 C. The Xtra-Guard 1 Cable provides exceptional protection against EMI interference.

Features
  • Stranded Tinned Copper Conductors
  • Premium PVC Insulation
  • Nylon Ripcord
  • UL 60C Oil (Oil Res. I)
  • UL Sunlight Resistance
  • IEC 60322-1 and -2 Flame Behavior
Tech. Info & Standards

CA Prop 65
CE
CSA TEW
CSA FT4
CSA AWM I_II A_B
UL VW-1
UL AWM 2501
UL AWM 1015
UL MTW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items