Select Country and Language Canada / English
Change Country
5712/2002 | ALPHA WIRE

ALPHA WIRE | 5712/2002 | Manhattan-Electrical-Cables, Thermocouple, 2 Pair, 20 AWG, Foil, 300 V, PVC Jacket, PVC Insulation, 0.296 Jacket Diameter, 0.04 Jacket Thickness, Solid, KX Thermocouple

  • Manufacturer # 5712/2002
  • Anixter #A5712/2002
Armor: NO ARMOR
Conductor Count: 2 PAIR
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 105 DEGREES CENTIGRADE
Thermocouple Type: CHROMEL/ALUMEL TYPE KX
Thermocouple: YES
Voltage Rating: 300V
Applications

Manhattan Electrical Thermocouple Cables will allow you to find the perfect thermocouple cable based on conductor combinations JX, KX, EX, and SX, as well as insulations suited for applications up to 649C.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items