Select Country and Language Canada / English
Change Country
705/2R BK032 | ALPHA WIRE

ALPHA WIRE | 705/2R BK032 | Manhattan-Electrical-Cables, Cords-Cordsets, 5 Conductor, 23 AWG, Unshielded, 300 V, PVC Jacket, PP Insulation, 0.22 Jacket Diameter, Retractile, 120

  • Manufacturer # 705/2R BK032
  • Anixter #A705/2R
Conductor Count: 5 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: PP-POLYPROPYLENE
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage: 300V
Applications

Manhattan Electrical Cords and Cordsets are for consumer and industrial devices, business and communication machines, and medical and test equipment, our cords give you everything you need for reliable plugin power.

Tech. Info & Standards

UL AWM 2464

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items