Select Country and Language Canada / English
Change Country
73220150 | LAPP GROUP

LAPP GROUP | 73220150 | Pendant & Reel Cable and Accessories, Flex, 16 AWG (30/30) 1.50 mm2, 3 conductor, Yellow TPE Jacket, PURUnshielded0.35" Outer Diameter, Bend radius

  • Manufacturer # 73220150
  • Anixter #BL73220150
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 1.5MM SQUARED
Conductor Stranding: 30 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: YELLOW
Jacket Material: PU-POLYURETHANE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: CE
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage: 750V
Description

High visibility safety yellow jacket, Abrasion and cut resistant jacket, Highly resistant to oils and low temperature, Power supply for Machine tools, Hand tools, Cranes and Hoists.

Features
  • LFLEX SPIRAL 540 P is a multi-conductor, elastomeric alloy insulated, retractable power supply cable with a yellow polyurethane outer jacket
  • May be used both indoors and outdoors, in wet, dry or hot conditions
  • The cable has an extension capability of 3 times its retracted length.
Specifications
  • Conductor Type: 300/500 or 450/750
  • Insulation: Bare Copper
  • Jacket: Yellow TPE
  • Shield type: PURUnshielded
  • Temperature range: -30C to +50C
  • Approvals: CE, VDE, RoHS
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items