Select Country and Language Canada / English
Change Country
75022 BK001 | ALPHA WIRE

ALPHA WIRE | 75022 BK001 | 24-2P STR BC CAT5E PP FOIL + 70% TNC BRD SHD TPE JKT BLK CMR

  • Manufacturer # 75022 BK001
  • Anixter #A75022
AWG: 24
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor: Stranded BC
Conductor/Pair Count: 2 PAIR
Fire Rating: RISER
Insulation: Polypropylene
Jacket Color: BLACK
Jacket Material: TPE
No. of Pairs: 2
Shield: Foil + 70% TC Braid
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

RUGGED CONNECTIVITY THAT GOES BEYOND FACTORY TOUGH

Alpha Wire's new line of Xtra-Guard Industrial Ethernet cables give you rugged connectivity for your
industrial networking needs. Choose from the widest selection of materials, configurations, and shielding options to satisfy your needs for flexibility, fluid resistance, noise immunity, and other challenging application demands. Designed for uncompromising performance to keep the network running anywhere, Alpha Wire's Industrial Ethernet cables feature an abrasion-resistant thermoplastic elastomer jacket with three times the lowtemperature flexibility, and resists solvents, chemicals, and fuels better than ordinary PVC.

EXCEPTIONAL PERFORMANCE

These new Cat 5e cables combine the advanced technology of Ethernet communications with the durability and temperature range of Alpha's renowned Xtra-Guard 4 jacket. The result is a flexible and routable Ethernet cable that provides rugged, reliable performance in the most extreme environments. Available with your choice of insulations, unshielded, foil shield or Supra-Shield foil + braid for exceptional EMI resistance, our FEP-insulated constructions provide a temperature range of -50C up to +125C, and our polypropylene constructions perform at temperatures ranging from -50C up to +105C.

Features
  • -50C to 105C (PP core) and 125C (FEP core)
  • 4 times OD (unshielded) and 8 times OD (shielded) cold bend radius per TIA-568-C.2
  • Meets ANSI/TIA-568-C.2 Cat 5e requirements
  • UL Type CMR and suitable for use in NFPA 79 applications*
  • Sunlight, fluid, and abrasion resistant
  • High-performance TPE jacket provides three times the low temperature flexibility of PVC
  • Unshielded, foil shielded, or Supra-Shield foil + braid for best EMI protection
Applications

Alpha Wire's Industrial Ethernet Cat5e cable offers high-quality ethernet communications combined with the durability and temperature range of Alpha's Xtra-Guard 4 TPE jacket. This 24 AWG cable is available in 2 pair and 4 pair constructions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items