Select Country and Language Canada / English
Change Country
77015 SL001 | ALPHA WIRE

ALPHA WIRE | 77015 SL001 | 20-9C STR TNC MPPE ECOCABLE MPPE JKT GRY 600V 105C ROHS

  • Manufacturer # 77015 SL001
  • Anixter #A77015
Conductor Count: 9 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: MPPE-MODIFIED POLYPHENYLENE
Jacket Material: MPPE-MODIFIED POLYPHENYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Screen/Shield: NO
Description

EcoCable is the next generation of control cables. By combining better performance and minimum environmental impact, EcoCable uses its mPPE insulation and jacketing to provide all of the advantages in a smaller, lighter control cable.

EcoCable is:
? 100% Recyclable
? Up to 47% smaller
? Up to 65% lighter
? Capable of handling temperature extremes to -50C
? Up to 87% lower outgassing

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items