Select Country and Language Canada / English
Change Country
781000 | ALPHA WIRE

ALPHA WIRE | 781000 | Hook-Up-Wire, Dearborn-Hook-Up-Wire, 10 AWG, 600 V, 105/30 Stranding, PVC Insulation, -20 to 105 Degrees, 0.186 Diameter Insulation, 0.033 Insulation Thickness

  • Manufacturer # 781000
  • Anixter #A781000-2
CSA: CSA TYPE TEW
Conductor Material: TINNED COPPER
Conductor Size: 10 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Insulation Color: RED
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Material: NO JACKET
Product Type: UL STYLES 1000-1999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE (221 F)
UL Style: UL TYPE AWM, STYLE 1015
UL: UL LISTED TYPE AWM(APPLIANCE WIRING MATERIAL)
Voltage Rating: 600 VOLTS AC OR DC
Applications

Alpha Wires Dearborn Bulk hook-up wire is ideal for applications where long runs of hook-up wire are required. They are available with a PVC jacket and in a variety of colors.

Tech. Info & Standards

CA Prop 65
CSA AWM I A_B
CSA FT1
CSA TEW 105
UL AWM 1015
UL VW-1
UL AWM 1230
UL MTW
UL TW

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items