Select Country and Language Canada / English
Change Country
87103CY BK199 | ALPHA WIRE

ALPHA WIRE | 87103CY BK199 | Xtra-Guard-Performance-Cable, Xtra-Guard-Flex, 3 Conductor, 22 AWG, SPIRAL, 600 V, PU Jacket, HYTREL Insulation, 0.263 Jacket Diameter, 0.05 Jacket Thickness, 19/34 Stranding, Torsional Flex Control

  • Manufacturer # 87103CY BK199
  • Anixter #A87103CY
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 22 AWG
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacket Color: BLACK
Jacket Material: PU-POLYURETHANE
Product Type: FLEX CONT
RoHS Compliant: YES
Screen/Shield Type: TINNED COPPER SPIRAL SHIELD
Screen/Shield: SHIELDED
Standards: UL/CSA/CE
Temperature Rating: 80 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Alpha Wire Xtra-Guard Flex cables are long-lasting flexible cables designed to provide excellent performance in high-flex, high torsion, and continuous-flex applications, such as motion control and robotics.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
UL AWM 10162
UL AWM 20234
UL VW-1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items