Select Country and Language Canada / English
Change Country
89463 0061000 | BELDEN

BELDEN | 89463 0061000 | Twinax - Blue Hose Cable 2 20 AWG FEP FS BRD FEP Light Blue

  • Manufacturer # 89463 0061000
  • Anixter #BYQ28763
Braid %: 75% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.038 INCHES
Conductor Material: TINNED COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 78 OHM NOMINAL IMPEDANCE
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
NEC Rating: CMP, CL2P
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Description

20 AWG stranded (7x28) tinned copper conductors, FEP insulation, overall Beldfoil (100% coverage) plus a tinned copper braid shield (76% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items