Select Country and Language Canada / English
Change Country
9059B BK001 | ALPHA WIRE

ALPHA WIRE | 9059B BK001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 23 AWG, Braid, 1700 V, PVC Jacket, 0.242 Jacket Diameter, 0.034 Jacket Thickness, 0.146 Core Diameter, Solid

  • Manufacturer # 9059B BK001
  • Anixter #A9059B
Approx. Wt. lb./1,000 ft.: 41
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: CCS
Conductor Material: COPPER CLAD STEEL
Conductor Size (in.): 0.025
Conductor Size AWG: 22
Conductor Size: 23 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric O.D. (in.): 0.146
Dielectric/Insulation: PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Color: Black
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17 / 029-RG59
NEC Rating: UL LISTED ART 725 CL2 LIMITED
Nom. O.D. (in.): 0.242
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CL2
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% BC Braid
Solid/Stranded: Solid
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

CA Prop 65
CSA CMH
CSA FT1
MIL-C-17D_29B RG-59B_U
UL CL2X

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items