Select Country and Language Canada / English
Change Country
9059C BK001 | ALPHA WIRE

ALPHA WIRE | 9059C BK001 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 22 AWG, Braid, 1700 V, PVC Jacket, 0.242 Jacket Diameter, 0.034 Jacket Thickness, 0.146 Core Diameter, Solid

  • Manufacturer # 9059C BK001
  • Anixter #A9059C
Approx. Wt. lb./1,000 ft.: 41
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: COPPER CLAD STEEL
Conductor Size: 22 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.025/22/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 73 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.146
Jacket Material Color (O.D. in.): PVC/Multi-color/0.245
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Mil-C-17: M17 / 029-RG59
NEC Rating: NEC GENERAL USE
Nom. O.D. (in.): 0.242
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CL2
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% BC Braid
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

CA Prop 65
CSA CMG
CSA FT4
MIL - JAN-C-17A_RG-59_U
UL AWM 1354
UL CL2

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items