Select Country and Language Canada / English
Change Country
9214 | ALPHA WIRE

ALPHA WIRE | 9214 | Manhattan-Electrical-Cables, Coaxial, 1 Coax, 13 AWG, Braid, 3700 V, PVC Jacket, 0.425 Jacket Diameter, 0.042 Jacket Thickness, 0.285 Core Diameter, 7/0296 Stranding

  • Manufacturer # 9214
  • Anixter #A9214
Approx. Wt. lb./1,000 ft.: 122
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 214
Conductor Diameter: 0.089 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.089/13/CSC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.425
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Mil-C-17: M17 / 075-RG214
NEC Rating: UL LISTED ART 800 LIMITED
Nom. O.D. (in.): 0.425
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG214
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-99% SCC Braids
Vendor: Alpha Wire
Applications

Manhattan Electrical Coaxial Cables offer a complete range of 50, 75, 93, and 100 ohm coaxial, twinaxial, and triaxial cables, we offer a wide range of insulations and jackets meeting the requirements of military specifications and regulatory agencies such as UL and CSA.

Tech. Info & Standards

MIL - MIL-C-17 _ RG-214 Type
UL - CMX
CSA - C_UL_ TYPE CMX
UL - AWM_STYLE 1354

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items