Select Country and Language Canada / English
Change Country
A1C38-A-C8 | PANDUIT

PANDUIT | A1C38-A-C8 | Cord Clip, Rubber Adhesive Tape, .38"(9.7mm) Bundle, Gray, Pack of 100

  • Manufacturer # A1C38-A-C8
  • Anixter #A1C38-A-C8
Max. Bundle Dia. (in.): 0.38
Mounting Method: Rubber Adhesive
RoHS Compliant: YES
Std. Pkg. Qty.: 100
Type: CLAMPS AND CLIPS
_Material: PVC
Description

Adhesive Backed Single Pad Cord Clip

Features
  • Holds cords, cables and tubing
  • Single rubber adhesive pad for confined areas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items