Select Country and Language Canada / English
Change Country
A20H1608SSLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A20H1608SSLP | Wall-Mount Enclosure, Type 4x, Continuous-Hinge Cover with Clamps, Stainless Steel type 304, 20" H x 16" W x 8" D

  • Manufacturer # A20H1608SSLP
  • Anixter #A20H1608SSLP
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 4X
Description

For use in washdown and other corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items