Select Country and Language Canada / English
Change Country
AF-155-8 | ALPHA WIRE

ALPHA WIRE | AF-155-8 | FIT-Wire-Management, Sleeving, -30 to 155 Degrees, Flame Retardant, No Tube Fraying

  • Manufacturer # AF-155-8
  • Anixter #AF-155-8
Class: NO CLASS SPECIFIED
Decimal: .133 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: GLASS-FIBERGLASS (ALL TYPES)
Military Color Code: CLEAR
Military Spec: M-I-3190E
RoHS Compliant: YES
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
Applications

Alpha has a sleeving for your application with options that are great for flexible wire harnesses, heat protection, and defense against chemicals or abrasion.

Tech. Info & Standards

UL AF-155A Grade A
MIL-I-3190_3
NEMA TF-1
ASTM D 372
UL 746B
UL 1441

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items