Select Country and Language Canada / English
Change Country
AL5NF-PSA | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | AL5NF-PSA | AVA5 N-TYPE FEMALE STRAIGHT CONNECTOR POSITIVE STOP

  • Manufacturer # AL5NF-PSA
  • Anixter #AL5NF-PSA
RoHS Compliant: YES
Type: N
Description

This part is discontinued by supplier. Please use CS-ANDREW# A5NF-S as a suggested replacement.

Ease connector attachment issues and ensure excellent RF transmission line performance with Positive Stop Connectors from Andrew.

Revolutionary Positivetop Connectors for HELIAX corrugated coaxial cables require no special tools or torque wrenches, eliminating both guess work and time consuming measurements. Using standard wrenches and in less than one rotation, Positive Stop Connectors give the insta ller a clear visual and mechanical verification of a correct fit, sealing out water and sealing in excellent electrical performance. Positive Stop Connectors are waterproof, even unmated. The connectors' easy verification eliminates the need to control torque levels and provides consistent attachment integrity and electrical performance.

This part is discontinued by supplier with no suggested replacement.

Features
  • No special tools required
  • Full tightens in less than one rotation
  • Visual and mechanical fit verification
  • Integrated sealing mechanism
  • Faster, easier installation
  • Excellent electrical performance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items