Select Country and Language Canada / English
AL600ULB | ALTRONIX

ALTRONIX | AL600ULB | Fire/ access power supply board, 12/ 24 V DC @ 6 a, single out, xfmr req'd

  • Manufacturer # AL600ULB
  • Anixter #384833
: -----
: 12/24DC
: 120AC
: 5.1-10.0
: WIREIN
: YES
Amps: 5.1 TO 10.0
Battery Charging: BATTERY CHARGING CIRCUIT
Battery Type Req: SEALED LEAD ACID OR GEL
Input Voltage: 120V AC
Output Voltage: SELECTABLE 12 OR 24 VOLTS DC
Product Type: WIRE-IN POWER SUPPLY - NO ENCLOSURE
Sales Category: POWER SUPPLY
UL Listing: UL LISTED
Description

Power Supply/ Charger - 12 V DC or 24 V DC @ 6 amp, AC and battery monitoring, non-power limited output (Two 28 V AC 100 V A xfmr required), UL Recognized.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items