Select Country and Language Canada / English
Change Country
AMS-2 | BURNDY

BURNDY | AMS-2 | Aluminum mechanical splice, 2-14 AWG, 3/8" screw diameter, 2 screws, Al/Cu Rated, tin plated

  • Manufacturer # AMS-2
  • Anixter #AMS-2
Conductor Size AWG/kcmil Max.: 2
Conductor Size AWG/kcmil Min.: 14
Conductor Size AWG/kcmil: 14 AWG - 2 AWG
H Max.: 0.79
Hex Size (in.): Slot
Length (in.): 1.59
No. of Screws: 2
Screw Diameter (in.): 3/8
Type: CONNECTORS
Width (in.): 0.56
Wire Count: SINGLE
Features
  • All connectors are tin-plated to provide low contact resistance and prevent galvanic corrosion
  • Connectors feature rounded bottoms facilitate taping
  • Solid center barrier prevents contact of dissimilar metals
  • Slotted Screws. H2 measured with maximum conductors, reference only. Complies with NFPA 78-86
  • Large screw diameters ensure greater surface contact with wires for maximum pullout force
  • Large cable ranges. Each splice is also an effective reducing connector
Applications

All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENTROX(tm) oxide inhibiting joint compounds are recommended for all aluminum applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items