Select Country and Language Canada / English
Change Country
ARC6034BC | APPLETON

APPLETON | ARC6034BC | Connector, 60 Amp, Shell and Extra Pole, 4-pole, 3-wire, Body only

  • Manufacturer # ARC6034BC
  • Anixter #APP-ARC6034BC
Rating: IP66
Type: HAZARDOUS LIGHTING
Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, these plugs and receptacles are built of trip le coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items