Select Country and Language Canada / English
Change Country
BAF1-2RN18-LH | HONEYWELL

HONEYWELL | BAF1-2RN18-LH | Enclosed Switch: Wobble Stick Actuator; 1NC 1NO SPDT Snap Action; Actuator Position - Left

  • Manufacturer # BAF1-2RN18-LH
  • Anixter #BAF1-2RN18-LH
Type: MISCELLANEOUS
Description

Enclosed Switches Series BAF/DTF: Wobble Stick Actuator; 1NC 1NO SPDT Snap Action; Actuator Position - Left. The elastomer boot on sealed actuator verions protects the actuating mechanism and the internal basic switch from contaminants. There is a seal gasket between the cover plate and the enclosures on all versions. The cover plate is removed for ease of wiring and switch replacement without demounting the switch. The actuator position is designated "left," when looking at the nameplate.

Features
  • Up to 20 ampere capacity
  • Cast aluminum housing with three-hole mounting
  • Right or left-handed (sealed or unsealed) actuators
  • Cover seal, captive cover screws
  • Momentary or maintained contact
  • Sealed to NEMA 1, 3, 4 and 13 requirements
  • Grounding screw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items