Select Country and Language Canada / English
Change Country
BIBD2/0-3 | BURNDY

BURNDY | BIBD2/0-3 | Aluminum Multiple Tap Connector, Clear Insulated, 3 Port, 2 Sided Entry, 14-2/0 AWG, Al/Cu Rated

  • Manufacturer # BIBD2/0-3
  • Anixter #BIBD2/0-3
Conductor Size AWG/kcmil: 14 - 2/0
Height (in.): 1.25
Hex Size (in.): 3/16
Length (in.): 2.19
No. of Ports: 3
Type: CONNECTORS
Width (in.): 1.56
Wire Count: MULTI
Features
  • Pre-filled with oxide inhibitor
  • Pre-insulated for faster installation
  • Contaminant-free due to solid end caps
  • Range-taking (reduced need for connector inventory)
  • Dual rated AL9CU for copper and aluminum applications
  • Multiple configurations accommodate a variety of applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items