Select Country and Language Canada / English
Change Country
BIBS2/0-4 | BURNDY

BURNDY | BIBS2/0-4 | Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 1 Sided Entry, 14-2/0 AWG, Al/Cu Rated

  • Manufacturer # BIBS2/0-4
  • Anixter #BIBS2/0-4
Conductor Size AWG/kcmil: 14 - 2/0
Height (in.): 1.38
Hex Size (in.): 3/16
Length (in.): 2.86
No. of Ports: 4
Type: CONNECTORS
Width (in.): 1.31
Wire Count: MULTI
Features
  • Pre-filled with oxide inhibitor
  • Pre-insulated for faster installation
  • Contaminant-free due to solid end caps
  • Range-taking (reduced need for connector inventory)
  • Dual rated AL9CU for copper and aluminum applications
  • Multiple configurations accommodate a variety of applications
Specifications
  • Inspectable Insulated Multiple Tap Connector
  • Length: 2.86 Inch
  • Width: 1.31 Inch
  • Height: 1.38 Inch
  • Type: Multi-Port, Single-Sided Entry
  • Number Of Ports: 4
  • Number Of Screws: 4
  • Wire Range: 14-2/0 AWG Copper Stranded, 8 AWG-2/0 AWG Aluminum
  • Hex Key Size (Torque): 3/16 Inch (120 Inch lb)
  • Type Of Hardware/Product Material: Aluminum
  • Insulation Type: Plastisol
  • Minimum Voltage Rating: 600 Volt
  • Type Of Plating: Unplated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items