Select Country and Language Canada / English
Change Country
BPC250-X | PANDUIT

PANDUIT | BPC250-X | Bi-Metallic Pin Connector, Aluminum 250 kcmil To Copper 3/0 AWG, Pack of 10

  • Manufacturer # BPC250-X
  • Anixter #BPC250-X
RoHS Compliant: YES
Type: COPPER - OTHER
Description

Bi-Metallic Pin Connector, type BPC, provides copper pigtail for connecting aluminum conductors in a copper or aluminum/copper rated mechanical lug.

Features
  • Factory pre-filled with joint compound and sealed with easy pull-out end plug to inhibit corrosion
  • Color-coded end plug and PANDUIT die index number marked on barrel for proper crimp die selection
  • Insulating rubber sleeve included to insulate aluminum barrel from contact with copper connector when attached to pin
  • Tin-plated to inhibit corrosion
  • UL Listed per UL 486B; temperature rated 90C and for use up to 600 V when crimped with PANDUIT and specified competitor crimping tools and dies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items