Select Country and Language Canada / English
Change Country
BSH14-Q | PANDUIT

PANDUIT | BSH14-Q | Butt Splice, Heat Shrink, 16-14 AWG Range, Yellow, Pack of 5

  • Manufacturer # BSH14-Q
  • Anixter #BSH14-Q
Type: CONNECTORS
Wire Count: SINGLE
Description

Heat Shrink Butt Splice, 16 - 14 AWG wire range.

Features
  • Designed to splice two solid or stranded wires together to repair or lengthen wires
  • Butted configuration provides low profile for limited space applications
  • Heat shrink polyolefin sleeve with hot melt adhesive protects against moisture
  • After crimping, heat shrink insulation is completed with a standard heat gun
  • Minimum continuous operating temperature -65F (-55C)
  • Maximum continuous operation temperature 230F (110C)
  • Shrink temperature 250F (120C)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items