Select Country and Language Canada / English
Change Country
BSN22-C | PANDUIT

PANDUIT | BSN22-C | Butt Splice, Nylon Insulated, 26-22 AWG, Pack of 100

  • Manufacturer # BSN22-C
  • Anixter #BSN22-C
RoHS Compliant: YES
Type: COPPER - OTHER
Description

Butt Splice 26 - 22 AWG, nylon insulated.

Features
  • Designed to splice two solid or stranded wires together to repair or lengthen wires
  • Butted configuration provides low profile for limited space applications
  • Brazed seam protects terminal barrel from splitting during the crimp process
  • Internal wire stop assures proper length of insertion into terminal barrel
  • UL Flammability UL 94V-2/HB, maximum insulation temperature 221F (105C)
  • UL and CSA rated up to 600 V per UL 486
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items