Select Country and Language Canada / English
Change Country
BX2P4L | HONEYWELL

HONEYWELL | BX2P4L | Hazardous Location Switch: Non Plug-In Housing, Side Rotary (Momentary, Low PT And DT), 2NC 2NO SPDT Snap Action, 0.75in - 14NPT Conduit, And 316L Stainless Steel Housing

  • Manufacturer # BX2P4L
  • Anixter #BX2P4L
Rating: IP67
Type: MISCELLANEOUS
Description

MICRO SWITCH Hazardous Location BX2 Series: Non plug-in housing, side rotary (momentary, low PT and DT), 2NC 2NO SPDT snap action, 0.75 in - 14NPT conduit, and 316L stainless steel housing. Honeywell explosion proof switches are designed specifically f or use in hazardous area applications. The MICRO SWITCH(TM) BX2 Series features a 316L stainless steel enclosure that provides enhanced corrosion resistance in applications exposted to aggressive, caustic agents. The stainless steel housing helps prote ct the switch mechanism from corrosion often present in chemical processing plants, off-shore/near-shore sites, and other hazardous areas. The MICRO SWITCH BX2 is ideal for outdoor use or in adverse environments where a combination of explosion proof p lus sealing requirements are needed. To comply with explosion proof requirements the BX2 has flame paths within the housing, which cool exploding gases below the ignition temperature before they reach explosive gases surrounding the housing. Flame path s on the BX2 are (1) an extended plunger between the switch cavity and head and (2) the cover-housing threads on the front of the switch.

Features
  • 316L Stainless steel housing for protection in highly corrosive and/or caustic environments
  • Diverse conduit selection for wide range of applications
  • Compatible with LSX
  • Variety of heads and non-sparking actuators
  • 10 A continuous carry electrical rati
  • Choice of silver or gold contacts
  • Internal grounding screw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items