Select Country and Language Canada / English
Change Country
BXC3K | HONEYWELL

HONEYWELL | BXC3K | Hazardous Location Switch: Non Plug-In Housing, Top Pin Plunger (Momentary), 1NC 1NO SPDT Snap Action, 0.5in - 14NPT Conduit

  • Manufacturer # BXC3K
  • Anixter #BXC3K
Rating: IP67
Type: MISCELLANEOUS
Description

MICRO SWITCH Hazardous Location BX Series: Non plug-in housing, top pin plunger (momentary), 1NC 1NO SPDT snap action, 0.5 in - 14NPT conduit. The MICRO SWITCH BX enclosure is sealed for protection against corrosion, water, dust and oil. The MICRO SWIT CH BX is ideal for outdoor use or in adverse environments where a combination of explosion proof plus sealing requirements are needed. To comply with explosion proof requirements the BX has flame paths within the housing, which cool exploding gases bel ow the ignition temperature before they reach explosive gases surrounding the housing. Flame paths on the BX are (1) an extended plunger between the switch cavity and head and (2) the cover-housing threads on the front of the switch.

Features
  • Diverse conduit selection for wide range of applications
  • Compatible with LSX
  • Tracking interchangeability with MICRO SWITCH ML-E1 and HDLS
  • Variety of heads and non-sparking actuators
  • 10 A continuous carry electrical rating
  • Choice of silver or gold cocts
  • Internal grounding screw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items