Select Country and Language Canada / English
Change Country
BZ-2RQ1-A2 | HONEYWELL

HONEYWELL | BZ-2RQ1-A2 | Standard Basic Switch, Single Pole Double Throw Circuitry, 15 A At 125 V AC, Overtravel Plunger Actuator, 2,5 N - 3,61 N [9oz - 13oz] Operating Force, Silver Contacts, Screw Termination, CE, CSA, DEMKO

  • Manufacturer # BZ-2RQ1-A2
  • Anixter #BZ-2RQ1-A2
Type: MISCELLANEOUS
Description

BZ Series Standard Basic Switch, Single Pole Double Throw Circuitry, 15 A at 125 V AC, Overtravel Plunger Actuator, Silver Contacts, bottom facing #6 screws and cupwashers with panel mount. Designed with a hysteresis as small as 0.008 mm [0.0003 in], t he BE switch may be used in applications where very tight and sensitive control is required between the operate and release points. Internal flat spring design delivers optimum performance and switch reliability. Often used in a building's boiler/heate r controls, in HVAC systems to sense exhaust pressure on high efficiency furnances, and in fire suppression systems to sound alarm when sprinkler activation/waterflow is detected. May also be used in machine tools to limit the maximum movement for piec es of equipment. Detects whether a valve is "open" or "closed".

Features
  • Accepted world-wide standard "Large Basic" switch
  • Low operating force and differential travel
  • Long mechanical life up to 20,000,000 cycles at 95% survival
  • Elongated mounting hole for easier, more accurate mounting
  • Current rating ranges from 15 A to 2A
  • Choice of actuation, termination and operating characteristics
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items