Select Country and Language Canada / English
Change Country
BZE6-2RQ2 | HONEYWELL

HONEYWELL | BZE6-2RQ2 | Enclosed Switch: Top Roller Arm Actuator, Adjustable With Steel Roller; 1NC 1NO SPDT Snap Action; 0.5in - 14NPT Conduit

  • Manufacturer # BZE6-2RQ2
  • Anixter #BZE6-2RQ2
Rating: IP66
Type: MISCELLANEOUS
Description

BZ E6 Series Standard Basic Switch, Single Pole Double Throw Circuitry Snap Action. Pin plunger with side mount and No seal boot on plunger. A combination of insulator/seal cemented inside the bottom enclosure. Lead washers are used to seal the mountin g holes on side mount switches. All side mount switches are installed with #6 screws. Removal of the bottom enclosure exposes the terminals for easy wiring.

Features
  • Side mount
  • Momentary or maintained contact
  • Grounding screw
  • Temperature range -32 C to +71 C [ -25 F to +160 F]
  • Zinc Die-Cast housing
  • Pre-leaded or connector termination options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items