Select Country and Language Canada / English
C2LG6 | PANDUIT

PANDUIT | C2LG6 | Duct Cover, PVC, 2"W X 6'L, Light Gray

  • Manufacturer # C2LG6
  • Anixter #PAN-C2LG6
Components: COVERS
Finish: GREY
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Non-slip cover design incorporates integral high friction lining to inhibit cover movement
  • Cover flush with base provides greater wire capacity and improves aesthetics
  • Easy cover removal makes changes to wiring quick and easy
  • Available in various colors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items