Select Country and Language Canada / English
Change Country
DLA-LDTK-200A | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | DLA-LDTK-200A | DLA 1200 SERIES 2TB HARD DRIVE

  • Manufacturer # DLA-LDTK-200A
  • Anixter #449326
Audio: NO
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

The 1200 Series IP Video Storage Appliance is an affordable, simple and reliable all-in-one recording management solution for network surveillance systems of up to 32 cameras. Powered by Bosch VRM (Video Recording Manager) software, the 1200 Series is an intelligent IP storage device that eliminates the need for separate NVR (Network Video Recorder) server and storage hardware, reducing the total cost of ownership by as much as 45%.

Must be a reseller to purchase this product

Features
  • All-in-one recording solution for up to 32 channels
  • Pre-installed, pre-configured IP storage solution
  • 4 TB (4 x 1 TB) storage capacity
  • Redundant dual Gigabit Ethernet network interface ports
  • Dedicated storage operating system delivers robust, secure operation
  • Field-replaceable hard drives
  • Remote monitoring via desktop application or browser
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items