Select Country and Language Canada / English
Change Country
ECCL2023 | APPLETON

APPLETON | ECCL2023 | Connector, 3-pole, 2-wire, 20 Amp, 125 V AC, 1 HP, with Spring Cover

  • Manufacturer # ECCL2023
  • Anixter #APP-ECCL2023
Rating: IP66
Type: HAZARDOUS LIGHTING
Description

These CSA Certified cable connectors provide an easy way to extend the reach of your power supply to areas where a standard or U-Line receptacle may not be available. A gasket in the throat of the cable connector seals around the U-Line plug powering your equipment, protecting against moisture and combustible dusts. A twist with an audible click locks the plug in place and energizes the connector. When not in use, a spring cover seals the connector against the environment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items