Select Country and Language Canada / English
Change Country
ECP2023 | APPLETON

APPLETON | ECP2023 | Plug, ECP Standard, 20 Amp, 125 V AC, 3-pole, 2-wire

  • Manufacturer # ECP2023
  • Anixter #APP-ECP2023
Type: CONTACTORS
Description

For Canadian installations, Appleton offers the CSA Certified U-Line Series. These plugs and receptacles allow the use of electrical equipment in hazardous locations. In non-hazardous locations, the U-Line ECP plug fits into standard 5-15R, 5-20R, or 6-20R receptacles. In hazardous locations, the same U-Line plug is the key to energizing the explosionproof U-Line receptacle. Although U-Line plugs can be used with ordinary receptacles, U-Line receptacles are designed so that they can't be energized by an ordinary plug-ensuring that only safe connections can be made in a hazardous location. It's an convenient, time- and money-saving solution for handheld tools, lighting and other equipment that might be used in both ordinary and hazardous location s. When using a U-Line plug in an explosionproof U-Line receptacle, a twist of the plug makes electrical contact and locks the plug in place with an audible click. The neoprene gasket in the throat of the receptacle seals against the plug or the spring -loaded cover to seal out water, dust and corrosive compounds.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items