Select Country and Language Canada / English
Change Country
F1053/16 BK005 | ALPHA WIRE

ALPHA WIRE | F1053/16 BK005 | 3/16" IRPVC HEAT SHRINK 2:1 AMS-DTL-23053/2 UL CSA ROHS -20C TO +105C BLK

  • Manufacturer # F1053/16 BK005
  • Anixter #AFIT-105-3/16
Class: CLASS 1
Decimal: .187 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Max. Recovered I.D. (in.): 0.093
Military Color Code: BLACK
Military Spec: M23053/2C
Min. Supplied I.D. (in.): 0.187
RoHS Compliant: YES
Size (in.): 3/16
Size By Inch Fractions: 3/16 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.025
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items