Select Country and Language Canada / English
Change Country
F16012LW BK199 | ALPHA WIRE

ALPHA WIRE | F16012LW BK199 | Industrial-Series-Cable, IndustrialSeriesF, 12 Conductor, 16 AWG, Unshielded, 600 V, FTPE Jacket, PVC/NYLON Insulation, 0.565 Jacket Diameter, 0.065 Jacket Thickness, 65/34 Stranding

  • Manufacturer # F16012LW BK199
  • Anixter #A-F16012L
Conductor Count: 12 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 16 AWG
Conductor Stranding: 65 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: PVC/NYL-PVC/NYLON
Insulation Thickness: 1.6MM
Jacket Color: BLUE
Jacket Material: TPE-THERMOPLASTIC ELASTOMER
Product Type: NORTHFLEX CONTINUOUS FLEXING CONTROL CABLE
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: NORTHFLEX
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Alpha Wire's Series F continuous flex control cable offers industry-leading mechanical and electrical performance for high-flex cable track applications.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT4
UL PLTC
UL OIL RES I_II
UL TC
UL EXPOSED RUN
UL SUN RES
UL TFFN
UL MTW
CSA - C_UL_CIC CONTROL
CSA - C_UL_TC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items