Select Country and Language Canada / English
Change Country
F2211/16 CL103 | ALPHA WIRE

ALPHA WIRE | F2211/16 CL103 | FIT-221 Irradiated Polyolefin Heat Shrink Tubing; 1/16" Diameter.; 4' length; Clear; MIL-DTL-23053/5C, CLASS 1, 2 UL standard 224, CSA Standard 198.

  • Manufacturer # F2211/16 CL103
  • Anixter #AFIT221-1/16-CR-4FT
Class: NO CLASS SPECIFIED
Decimal: .062 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRRPO-CROSS LINKED/IRRADIATED POLYOLEFIN
Military Color Code: CLEAR
Military Spec: MIL-23053/5C
RoHS Compliant: YES
Size By Inch Fractions: 1/16 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items