Select Country and Language Canada / English
Change Country
F2603/4 GY003 | ALPHA WIRE

ALPHA WIRE | F2603/4 GY003 | 3/4" XLPO HEAT SHRINK 2:1 UL 224 VW-1 CSA 198 ROHS -55C TO+125C GRN/YEL

  • Manufacturer # F2603/4 GY003
  • Anixter #AFIT-260-3/4
Class: NO CLASS SPECIFIED
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: PO-POLYOLEFIN
Max. Recovered I.D. (in.): 0.375
Military Color Code: GREEN/YELLOW
Min. Supplied I.D. (in.): 0.750
RoHS Compliant: YES
Size (in.): 3/4
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.030
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items