Select Country and Language Canada / English
Change Country
F40018 NA103 | ALPHA WIRE

ALPHA WIRE | F40018 NA103 | 18AWG FEP HEAT SHRINK 1.2:1 AMS-DTL-23053/11 ROHS -75C TO +200C NAT

  • Manufacturer # F40018 NA103
  • Anixter #AFIT-400-18
Class: CLASS 1
Decimal: .062 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: FEP - FLUORINATED ETHYLENE PROPYLENE
Max. Recovered I.D. (in.): 0.049
Military Color Code: CLEAR
Military Spec: MIL-I-23053/11
Min. Supplied I.D. (in.): 0.060
RoHS Compliant: YES
Size (AWG): 18
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.008
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items