Select Country and Language Canada / English
Change Country
F42111/2 BK105 | ALPHA WIRE

ALPHA WIRE | F42111/2 BK105 | 1-1/2" XLPO HEAT SHRINK 4:1 AMS-DTL-23053/5 UL ROHS -55C TO +125C BLK

  • Manufacturer # F42111/2 BK105
  • Anixter #AFIT-421-1-1/2-0-4FT
Class: CLASS 1
Decimal: 1.50 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: PO-POLYOLEFIN
Max. Recovered I.D. (in.): 0.375
Military Color Code: BLACK
Military Spec: MIL-23053/5C
Min. Supplied I.D. (in.): 1.500
RoHS Compliant: YES
Size (in.): 1 1/2
Size By Inch Fractions: 1 1/2 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.045
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items