Select Country and Language Canada / English
Change Country
FGUN3 NC032 | ALPHA WIRE

ALPHA WIRE | FGUN3 NC032 | HEAT GUN, 1300W

  • Manufacturer # FGUN3 NC032
  • Anixter #AFIT-GUN-3
Power Input: 1350W
Power Type: CORDED
Product Type: HEAT GUN
Tool Capacity: NONE
Voltage: 12V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items