Select Country and Language Canada / English
Change Country
FIT221-MS-1 | ALPHA WIRE

ALPHA WIRE | FIT221-MS-1 | XLPO HEAT SHRINK 2:1 5 ASSORTED SIZES OF 6" LENGTHS 30/PK

  • Manufacturer # FIT221-MS-1
  • Anixter #AFIT221-MS-1
Class: CLASS 2
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: PO-POLYOLEFIN
Military Spec: MIL-23053/5C
RoHS Compliant: YES
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items