Select Country and Language Canada / English
Change Country
FSDP906Y | PANDUIT

PANDUIT | FSDP906Y | 6-Fiber Plenum Single-mode Distribution Non-Ribbon Cable

  • Manufacturer # FSDP906Y
  • Anixter #APPLE-370PANOS2TBD06
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OS1 SINGLE-MODE
Fire Rating: PLENUM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items