Select Country and Language Canada / English
FTERM-L2 | SIEMON COMPANY

SIEMON COMPANY | FTERM-L2 | Fiber Optic Termination Tool Kit

  • Manufacturer # FTERM-L2
  • Anixter #231327
Fiber Type: TERMINATION KIT
Type: FIBER
Description

Achieve faster fiber terminations and higher performance with Siemon's LightSpeed Termination Kit. The Siemon fiber termination kit contains all the tools required for termination of multimode or singlemode ST or SC connectors packaged in a rugged canvas carrying case. The kit includes an LC microscope head (that attaches to the microscope included with the FTERM-L2). Use the optional LC Upgrade Kit for LC connector terminations. Select tools and other termination products supplied with the kit can be ordered separately. All consumables must be ordered separately as noted below.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items