Select Country and Language Canada / English
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | M16878/11-20-0 19 STR SPC FEP 600V 200C BLK JKT TYPE K-20/19

  • Anixter #M16878/11-BGE-0-S
Conductor Material: SILVER PLATED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Mil Spec: MIL-W-16878/11 (TYPE K)
Product Type: M16878
RoHS Compliant: NOT DECLARED
Temperature Rating: 200 DEGREES CENTIGRADE (393 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items