Select Country and Language Canada / English
Change Country
M18107KW | ALPHA WIRE

ALPHA WIRE | M18107KW | Industrial-Series-Cable, IndustrialSeriesM, 7 Conductor, 18 AWG, Unshielded, 600 V, PVC Jacket, PVC/NYLON Insulation, 0.381 Jacket Diameter, 0.05 Jacket Thickness, 19/30 Stranding

  • Manufacturer # M18107KW
  • Anixter #A-M18107KW
Armor: NO ARMOR
Conductor Count: 7 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacketing Material: PVC-POLYVINYL CHLORIDE
Screen/Shield Type: UNSHIELDED
Screen/Shield: NO SHIELD
Temperature Rating: 90 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 600V
Applications

Alpha Wire's Series M control cable offers industry-leading mechanical and electrical performance for stationary cable trays.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT4
UL TC
UL PLTC
UL SUN RES
UL EXPOSED RUN
UL DIRECT BURIAL
UL OIL RES I
UL MTW
UL WTTC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items