Select Country and Language Canada / English
MCCPSS19 | HUBBELL PREMISE WIRING

HUBBELL PREMISE WIRING | MCCPSS19 | Powstrip, 19" Pwr Dst, 10Rear Outl

  • Manufacturer # MCCPSS19
  • Anixter #185272
Number of Outlets: 10
Type: RACK MOUNT PDU
Description

Rack and Cabinet Accessory, Power Trip, Horizontal 19" Rack-Mount. 15A/120V, NEMA5-15R Receptacle Typ, 10 Outlets on Rear, Flush Mounting Style, Surge Protected, Power On Switch. Mount in cabinets and racks to distribute powerr to active equipment; 1U Rack Space and includes circuit breaker; 10' power cable with NEMA 5-15P plug. Housing Material: Cold Rolled Steel; Finish: Powder-coated, Black

Specifications
  • RoHS: Y
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items