Select Country and Language Canada / English
Change Country
MLBG15LTTZ | APPLETON

APPLETON | MLBG15LTTZ | Ballast, 150 W HPS, Mercmaster III Low Profile, 120/277/347 V 60 Hz, CWA

  • Manufacturer # MLBG15LTTZ
  • Anixter #APP-MLBG15LTTZ
Rating: IP66
Type: HAZARDOUS LIGHTING
Description

Ballast Body for Glass Refractor, High Pressure Sodium High Power Factor (Min. P.F. 90%)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items