Select Country and Language Canada / English
Change Country
PF2001/2A NA005 | ALPHA WIRE

ALPHA WIRE | PF2001/2A NA005 | .5" ID SILICONE COATED NAT FIBERGLASS SLEEVING -60C TO +648C 100' SPL ROHS

  • Manufacturer # PF2001/2A NA005
  • Anixter #APIF-200-1/2A
Class: CLASS 20
Decimal: .500 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: YES
Material/Type: SIL-SILICON RUBBER
Military Color Code: CLEAR
Military Spec: M-I-3190E
RoHS Compliant: YES
Size By Inch Fractions: 1/2 INCH
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items