Select Country and Language Canada / English
Change Country
PIF200-7 | ALPHA WIRE

ALPHA WIRE | PIF200-7 | SILICONE, FIBER GLASS SLEEVING7 AWG NATURAL, 500FT ROLL

  • Manufacturer # PIF200-7
  • Anixter #APIF200-7
Decimal: .140 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: SIL-SILICON RUBBER
RoHS Compliant: YES
Sleeving: YES
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items